Specifications
Dimensions
- Weight0.189 lbs
Details
- AccessoriesPressure Gauge
- Included OptionsPressure Gauge
- Mounting TypeManifold Mount
- Pressure Gauge IncludedYes
- Product TypeStandard Air Regulators
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)