Motion
7MW006
3/8" Steel Weldable Shaft Collars One-Piece Split Clamp-Type
Mi Item #03939648
MFR #7MW006
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Steel Weldable Shaft Collars One-Piece Split Clamp-Type
Mi Item #03939648
MFR #7MW006

Mfr description
7MW006
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.65/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.8750 in
  • Screw Length
    0.3750 in
  • Screw Size
    6-32 x 3/8
  • Weight
    0.05 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786032134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)