Motion
750544
Magnifier, Magnification: 1.25x, Focal Length: 8", Lens Size: 4", Mounting Style: None
MI ITEM #03939815
MFR #750544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnifier, Magnification: 1.25x, Focal Length: 8", Lens Size: 4", Mounting Style: None
MI ITEM #03939815
MFR #750544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
750544 MAGNIFIER GLASS

Specifications

  • Magnification
    1.25 x
  • Includes Light Source
    Light Source Not Included
  • Focal Length
    8 in
  • Lens Size
    4 in
  • Mounting Style
    None
  • Folding
    Non-Folding
  • Lens Shape
    Round
  • Lens Material
    Glass
  • Housing Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought