Motion
45057
Solid Core Round Belt - 5 mm OD, 100 ft Overall Length, Solid Core Type
Mi Item #03939954
MFR #45057
Price$1.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 5 mm OD, 100 ft Overall Length, Solid Core Type
Mi Item #03939954
MFR #45057

Mfr description
ORANGE 85 5MM ORANGE GO BELTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.54/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    1.57 in
  • Outside Diameter  
    5 mm
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Orange
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4940100
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)