Motion
AM-1012-11
Plain Sleeve & Flanged Bearing - 10 mm ID, 12 mm OD, 11 mm Length, Powdered Metal Material
MI ITEM #03939977
MFR #AM-1012-11
Your Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 10 mm ID, 12 mm OD, 11 mm Length, Powdered Metal Material
MI ITEM #03939977
MFR #AM-1012-11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.28/each(List $3.16)

Overview

Mfr description
AM-1012-11 10 X 12 X 11MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.12
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    +.028 to +.05 mm
  • Outside Diameter
  • Overall Width
    12 mm
  • Description
    AM-1012-11 10 X 12 X 11mm Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliant, REACH, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    10 mm
  • Manufacturer Upc Number
    00846802059569
  • UPC_NO
    00846802059569
  • Weight
    0.0055 lbs
  • Manufacturer Catalog Number
    AM101211
  • Branding
    ISOSTATIC
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    10 mm
  • Inside Diameter Tolerance
    +.005 to +.03 mm
  • Load at Speed
    50000
  • Outer Diameter
    12 mm
  • Nominal Overall Length
    11 mm
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text