Motion
ETP-T60

ZERO MAX
ETP-T60

Keyless Bushing - ETP-TECHNO Series, 60 mm ID, 75 mm OD
MI ITEM #03940026
MFR #ETP-T60
Your Price$2,036.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T60

Keyless Bushing - ETP-TECHNO Series, 60 mm ID, 75 mm OD
MI ITEM #03940026
MFR #ETP-T60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,036.47/each(List $2,341.94)

Overview

Mfr description
ETP-T60 TECHNO BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    26751 lbf
  • Maximum Transmitted Torque
    3245 ft-lbs
  • Maximum Transmitted Thrust
    26751 lbf
  • Number Of Locking Screws
    1
  • Screw Size
    M20
  • Overall Length
    95 mm
  • Series
    ETP-TECHNO
  • Installation Torque
    30 ft-lbs
  • Weight
    5.53 lbs
  • Bore Diameter
    60 mm
  • Bolt Size
    M20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought