Overview
Mfr description
F1.5X3LG6 NARROW SLOT WIREDUCT 1.5"
- Narrow finger and slot design closely matches the spacing of high-density components
- Upper and lower scorelines allow easy finger and sidewall section removals
- Double restricted slot design for retaining wires, eliminating hassle and saving time
- Material: Lead-free PVC
- Provided with mounting holes
- Base and cover length: 6'
- Slot width: 0.20"
- UL recognized continuous use temperature: 122°F
- UL 94 flammability rating of V-0
- Conforms with NFPA 79-2015 section 13.3.1 requirement for flame retardant material
- Manufacturer: Panduit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data