Motion
F3X3LG6

Panduit
F3X3LG6

Panduct® Type F Wiring Duct—Narrow Slot
MI ITEM #03940073
MFR #F3X3LG6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panduit
F3X3LG6

Panduct® Type F Wiring Duct—Narrow Slot
MI ITEM #03940073
MFR #F3X3LG6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
F3X3LG6 NARROW SLOT WIRING DUCT 3"
  • Narrow finger and slot design closely matches the spacing of high-density components
  • Upper and lower scorelines allow easy finger and sidewall section removals
  • Double restricted slot design for retaining wires, eliminating hassle and saving time
  • Material: Lead-free PVC
  • Provided with mounting holes
  • Base and cover length: 6'
  • Slot width: 0.20"
  • UL recognized continuous use temperature: 122°F
  • UL 94 flammability rating of V-0
  • Conforms with NFPA 79-2015 section 13.3.1 requirement for flame retardant material
  • Manufacturer: Panduit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought