Motion
MPS5180MMF 180MM PLLOW RLR BRG

REXNORD INC
MPS5180MMF 180MM PLLOW RLR BRG

Pillow Block Roller Bearing Unit - 180 mm Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03940213
MFR #MPS5180MMF 180MM PLLOW RLR BRG
Price$96,255.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MPS5180MMF 180MM PLLOW RLR BRG

Pillow Block Roller Bearing Unit - 180 mm Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03940213
MFR #MPS5180MMF 180MM PLLOW RLR BRG

Mfr description
MPS-5180-MMF 180MM EXP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96,255.09/each

Specifications

Dimensions

  • Base Height
    7.8740 in
  • Base To Bore Centerline
    7.8750 in
  • Base Width
    7.5000 in
  • Bolt Center Diameter
    23.0000 in
  • Bolt Center To Center Length
    23.0000 in, 584.20 mm
  • Bolt Size
    1.2500 in | 31.75 mm
  • Bore Diameter  
    180 mm
  • Bore Inside Diameter
    7.0870 in | 180 mm
  • Bore Length
    222.30 mm
  • Housing Width
    8.7500 in
  • Inner Race Width
    8.7500 in
  • Inside Diameter
    7.0870 in, 180 mm
  • Length
    28.0000 in, 711.20 mm
  • Length Through Bore
    8.7500 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    8.7500 in
  • Shaft Diameter
    7.0870 in, 180 mm
  • Thread Size
    1/4 NPT
  • Weight
    348 lbs
  • Width
    8.7500 in, 222.25 mm

Details

  • Additional Details
    Spring Loaded Heavy Contact Seal
  • Bearing Number
    5180MMU
  • Bearing Type
    Spherical Roller
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Heavy Contact Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    584.20 mm
  • Dynamic Load Capacity
    309860 lbf
  • Expansion Capability
    19.10 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    MPS5180MMF
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    700 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    5180MMU
  • Replacement Seal
    MS16
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Heavy Contact
  • Seal Material
    Buna
  • Seal Type
    Heavy Contact
  • Sealing Type
    Heavy Contact
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Static Load Capacity
    395500 lbf
  • Type
    Double Set Collar
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)