Motion
H47642
Pressure Relief Vent - Stainless Steel - Straight - 1/4-18" PTF
Mi Item #03940244
MFR #H47642
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Relief Vent - Stainless Steel - Straight - 1/4-18" PTF
Mi Item #03940244
MFR #H47642

Mfr description
H47642-1/4 NPT 7.5-15 PSI RELIEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/4-18 in
  • Head Angle
    Straight
  • Hex Size
    9/16 in
  • Overall Height
    0.67 in
  • Shank Length
    0.42 in

Details

  • Fitting Thread Type
    PTF
  • Material
    Stainless Steel
  • Shut Off Pressure
    7.5 to 15 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)