Motion
VQ5200-4W-04T

SMC CORP OF AMERICA
VQ5200-4W-04T

Solenoid Valve - Female, 220 V ac
MI ITEM #03940486
MFR #VQ5200-4W-04T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ5200-4W-04T

Solenoid Valve - Female, 220 V ac
MI ITEM #03940486
MFR #VQ5200-4W-04T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    98 mm
  • Overall Length
    195 mm
  • Overall Width
    18 mm
  • Port 1 Size/Type
    1/2 BSPT
  • Weight
    2.79 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    2.9 (P to A, B) Cv, 3.4 (A, B to EA, EB) Cv
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.1 MPa
  • Number Of Solenoids
    Double
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +50 °C
  • Port Gender
    Female
  • Response Time
    ≤20 ms
  • Seal Material
    Metal
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    2.6 (Holding) VA, 2.6 (Inrush) VA
  • Solenoid Supply Current
    11.7 (Holding) mA, 11.7 (Inrush) mA
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    220 V ac
  • Standards Met
    JIS

Overview

Mfr description
VQ5200-4W-04T VALVE, DBL SOL, PLUG-IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought