Motion
0820260003

AVENTICS
0820260003

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
MI ITEM #03940532
MFR #0820260003
List Price$80.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820260003

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
MI ITEM #03940532
MFR #0820260003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.50/each for your price

Overview

Mfr description
0820260003 VALVE

Specifications

  • Flow Direction
    4-Way
  • Number Of Ports
  • Number Of Pilots
    Single Pilot
  • Number Of Positions
    2
  • Flow Rate
    28.25 cfm
  • Operating Medium
    Compressed Air
  • Set Pressure Range
    +2 to +10 bar
  • Operating Pressure Range
    -0.9 to +10 bar
  • Operating Temperature Range
    14 to 122 °F
  • Overall Width
    16.8 mm
  • Overall Height
    40.8 mm
  • Sonic Conductance (C)
    3.5 dm³/(s.bar)
  • Maximum Operating Pressure
    145 psi
  • Port 1 Size/Type
    1/8 BSPP
  • Port 2 Size/Type
    M5x0.8 ISO (Pilot)
  • Seal Material
    Nitrile Rubber
  • Body Material
    Fiberglass Reinforced Polyamide
  • Overall Length
    86 mm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text