Motion
C20568
Taper Shank Drill Bit - 1894 Series, High Speed Steel Material, 1.0625 in, 6-5/8 in Flute, 118 ° Point Angle, 11-1/4 in Overall Length
Mi Item #03940677
MFR #C20568
Price$140.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, High Speed Steel Material, 1.0625 in, 6-5/8 in Flute, 118 ° Point Angle, 11-1/4 in Overall Length
Mi Item #03940677
MFR #C20568

Mfr description
C20568 1894 1-1/16 TAPER SHK #3TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.37/each

Specifications

Dimensions

  • Diameter
    1.0625 in, 26.99 mm
  • Drill Bit Size
    1.0625 in
  • Drilling Depth
    6.6250 in, 168.27 mm
  • Flute Length
    6-5/8 in
  • Overall Length
    11-1/4 in
  • Taper Shank Size
    3MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Drill Bit Finish
    Black oxide
  • Finish Coating
    Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    1894
  • Shank Type
    Taper
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)