Motion
C65610
Hex Rethreading Die - 1/2-13 Thread Size, UNC, Right Hand, Carbon Steel, 1-1/16 in Hex Width, 0.5000 in Thick
MI ITEM #03940692
MFR #C65610
Price$42.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 1/2-13 Thread Size, UNC, Right Hand, Carbon Steel, 1-1/16 in Hex Width, 0.5000 in Thick
MI ITEM #03940692
MFR #C65610

Mfr description
C65610 0650 1/2-13 NC CRBN HEX DIE
  • Cost effective
  • Standard with right hand Unified and American National thread form
  • Available in metric and American National Taper Pipe (NPT) thread form
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.25/each

Specifications

Dimensions

  • Hex Width  
    1-1/16 in
  • Thickness
    0.5000 in
  • Thread Size
    1/2-13

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)