Motion
FC-IP-055MRE

DODGE
FC-IP-055MRE

Four-Bolt Piloted Roller Bearing Unit - 55 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #03940712
MFR #FC-IP-055MRE
Price$1,318.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-IP-055MRE

Four-Bolt Piloted Roller Bearing Unit - 55 mm Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #03940712
MFR #FC-IP-055MRE

Mfr description
FC-IP-055MRE BRG #073997
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.58/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.0000 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    55 mm
  • Bore Length
    3.03 in
  • Housing Dimensions
    S-2000
  • Pilot Diameter
    5.0000 in

Details

  • Bearing Type
    IP Round Flange Bearing
  • Country of Origin
    US
  • Description
    073997 FC-IP-055MRE BRG #
  • Dynamic Load Capacity
    27000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The FC-IP-055MRE is a spherical roller expansion bearing unit, 4-bolt piloted flange type with a 55 mm bore diameter, floating bearing and 6.0000 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the FC-IP series. The unit weighs 10.400 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    073997
  • Material
    073997
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    FC-IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    29000 lbf
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)