Motion
HP8505DTS-7.5IN MTW PT RH

REXNORD INC
HP8505DTS-7.5IN MTW PT RH

81427941 Rexnord MatTop® 8505 Series Molded-to-Width (MTW) Chain with Dynamic Transfer System (DTS)
MI ITEM #03940770
MFR #HP8505DTS-7.5IN MTW PT RH
Price$103.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP8505DTS-7.5IN MTW PT RH

81427941 Rexnord MatTop® 8505 Series Molded-to-Width (MTW) Chain with Dynamic Transfer System (DTS)
MI ITEM #03940770
MFR #HP8505DTS-7.5IN MTW PT RH

Mfr description
81427941 HP8505-7.5 DTS PT RH
  • HP8505 7.5 Inch Wide Molded-To-Width MatTop Chain With Right Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Brown High Performance Material With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.69/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    0.75 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.07 lbs
  • Weight per Foot
    1.82 lb

Details

  • Additional Details
    HP8505 7.5 Inch Wide Molded-To-Width MatTop® Chain with Right Hand Dynamic Transfer System (DTS) and PosiTrack. Molded In Brown High Performance Material with Polyester Pins
  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polyester
  • Standards Met
    FDA
  • UPC_NO
    793699536201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)