Specifications
Dimensions
- Manifold SizeD03
Details
- Maximum Flow Rate1.5-5 gpm
- Maximum Operating Pressure600 psi
- Motor Horsepower2 hp
- Reservoir Capacity15 gal (US)
- Return FilterSpin-on
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)