Motion
SULDL121

ENERPAC
SULDL121

Hydraulic Ram - Double-Acting, 1.3 ton;1.18 ton Capacity, 1.2500 in, 31.75 mm Stroke, 4.1200 in Retracted, 9.0000 in Extended
Mi Item #03940908
MFR #SULDL121
Price$1,821.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SULDL121

Hydraulic Ram - Double-Acting, 1.3 ton;1.18 ton Capacity, 1.2500 in, 31.75 mm Stroke, 4.1200 in Retracted, 9.0000 in Extended
Mi Item #03940908
MFR #SULDL121

Mfr description
SULDL121 SWING CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,821.42/each

Specifications

Dimensions

  • Extended Height
    9.0000 in
  • Maximum Height
    9.0000 in;228.60 mm
  • Outside Diameter
    2.6200 in, 66.55 mm
  • Plunger Diameter
    1.2000 in;30.48 mm
  • Retracted Height
    4.1200 in
  • Saddle Diameter
    2.5000 in;63.50 mm
  • Stroke  
    1.2500 in, 31.75 mm
  • Weight
    4 lbs, 1.81 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    1.3 ton;1.18 ton
  • Effective Area
    0.63 in²;4.06 cm²
  • Load Capacity
    2600 lbs, 1.18 ton
  • Max Pressure
    350 bar, 5000 psi
  • Oil Capacity
    0.97 in³;15.9 cm3
  • Piston Stroke
    1.2500 in;31.75 mm
  • Series / Type
    Swing Clamp - Upper Flange
  • Type
    Pull Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)