Motion
UEL307-107D1

NTN
UEL307-107D1

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in Bore Diam., 3.1496 in OD, 2.0315 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #03940931
MFR #UEL307-107D1
Price$167.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL307-107D1

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in Bore Diam., 3.1496 in OD, 2.0315 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #03940931
MFR #UEL307-107D1

Mfr description
UEL307-107D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.77/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    2.0315 in
  • Weight
    1.691 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL307-107
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359507515
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    4250 lbf
  • Seal Type
    Contact
  • Series
    ULE3
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359802917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)