Motion
82635-GTB12-3720

LENOX SAW BLADES
82635-GTB12-3720

Toothed Band Saw Blade - Bi-Metal Material, 12 ft 2-1/2 in Long, 1-1/4 in Wide
MI ITEM #03941268
MFR #82635-GTB12-3720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
82635-GTB12-3720

Toothed Band Saw Blade - Bi-Metal Material, 12 ft 2-1/2 in Long, 1-1/4 in Wide
MI ITEM #03941268
MFR #82635-GTB12-3720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82635 CONTESTOR GT SAW BLADE

Specifications

  • Cutting Material
    Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    3 to 4
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought