Motion
982-551
Handheld - Handheld Type, Digital Display
Mi Item #03941278
MFR #982-551
Price$740.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handheld - Handheld Type, Digital Display
Mi Item #03941278
MFR #982-551

Mfr description
982-551 DIGITAL HAND TACHOMETER, CONTACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$740.28/each

Specifications

Dimensions

  • Tachometer Depth
    4.83 in
  • Tachometer Height
    1.24 in
  • Tachometer Width
    2.52 in

Details

  • Display Style
    Digital
  • Includes
    Plastic Carrying Case
  • Measurements Taken
    RPM
  • Power Source
    Battery Powered
  • Tachometer Type
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)