Motion
ZPX63HBU-B01-B10

SMC CORP OF AMERICA
ZPX63HBU-B01-B10

Pneumatic Vacuum Cup - Heavy Duty Type, 63 mm Cup OD, 63 mm Pad Diameter, Urethane Material, Urethane Rubber Pad Material, Heavy Duty, Bellows Pad Type, M10 x 1.5 Mounting Thread Size, Rc 1/8 Vacuum Thread Size
Mi Item #03941286
MFR #ZPX63HBU-B01-B10
Price$33.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPX63HBU-B01-B10

Pneumatic Vacuum Cup - Heavy Duty Type, 63 mm Cup OD, 63 mm Pad Diameter, Urethane Material, Urethane Rubber Pad Material, Heavy Duty, Bellows Pad Type, M10 x 1.5 Mounting Thread Size, Rc 1/8 Vacuum Thread Size
Mi Item #03941286
MFR #ZPX63HBU-B01-B10

Mfr description
ZPX63HBU-B01-B10
  • Heavy duty flat w/rib or bellows type w/o buffer
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.88/each

Specifications

Dimensions

  • Cup Outside Diameter  
    63 mm
  • Mounting Thread Size
    M10 x 1.5
  • Overall Weight
    237 g
  • Pad Diameter
    63 mm
  • Vacuum Thread Size
    Rc 1/8
  • Weight
    237 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Urethane
  • Cup Type
    Heavy Duty
  • Lock Ring
    With Lock Ring
  • Pad Material
    Urethane Rubber
  • Pad Type
    Heavy Duty, Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)