Motion
FSO-300 .750

FORMSPRAG CLUTCH
FSO-300 .750

CL43152-3 Sprag Clutch Mechanical Clutch - 3/4 in Bore, 76.2 mm OD, 63.5 mm Length, 275 lb-ft Torque
Mi Item #03941431
MFR #FSO-300 .750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
FSO-300 .750

CL43152-3 Sprag Clutch Mechanical Clutch - 3/4 in Bore, 76.2 mm OD, 63.5 mm Length, 275 lb-ft Torque
Mi Item #03941431
MFR #FSO-300 .750

Mfr description
FSO-300 .750 CLUTCH CL43152-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    76.2 mm
  • Overall Length
    63.5 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    3000 rpm
  • Torque Capacity
    275 ft-lbs
  • UPC_NO
    786582977922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)