Specifications
Dimensions
- Bolt Center To Center Length2.7560 in
- Bore Diameter1 in
- Length Through Bore1.3430 in
- Overall Length Diameter3.7400 in
- Weight1.69 lbs
Details
- ApplicationFood and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Upc Number7316571584034
- Max Rpm7000 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range0 °F to 185 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity3147 lbf
- Radial Static Load Capacity1754 lbf
- Replacement BearingYAR 205-100-2F
- Seal TypeM Seal & Flingers
- SeriesFY
- Type Of BearingBall
- UPC_NO7316571584034
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)