Motion
350N107

Drillco
350N107

Mechanic Drill Bit - 7/64 in Drill, 1-5/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Bronze & Black Oxide Coating
MI ITEM #03941571
MFR #350N107
Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
350N107

Mechanic Drill Bit - 7/64 in Drill, 1-5/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Bronze & Black Oxide Coating
MI ITEM #03941571
MFR #350N107

Mfr description
350N107 7/64" NITRO DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.17/each

Specifications

Dimensions

  • Drill Bit Size
    7/64 in
  • Flute Length
    1-5/16 in
  • Overall Length
    2-3/8 in
  • Shank Diameter
    7/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze & Black Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7N
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    350N
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)