Motion
350N108

Drillco
350N108

Mechanic Drill Bit - 1/8 in Drill, 1-7/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Bronze & Black Oxide Coating
MI ITEM #03941572
MFR #350N108
List Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
350N108

Mechanic Drill Bit - 1/8 in Drill, 1-7/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Bronze & Black Oxide Coating
MI ITEM #03941572
MFR #350N108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.20/each for your price

Overview

Mfr description
350N108 1/8" NITRO DRILL

Specifications

  • Drill Bit Size
    1/8 in
  • Flute Length
    1-7/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bronze & Black Oxide
  • Point Angle
    135 °
  • Cutting Direction
    Right Hand Cut
  • Point Type
    Split Point
  • Overall Length
    2-1/2 in
  • Double Margin
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Shank Diameter
    1/8 in
  • Material Grade
    M7N
  • Series
    350N
  • Parabolic Flutes
    No
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought