Motion
350N120

Drillco
350N120

Mechanic Drill Bit - 5/16 in Drill, 2-1/2 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Bronze & Black Oxide Coating
Mi Item #03941576
MFR #350N120
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
350N120

Mechanic Drill Bit - 5/16 in Drill, 2-1/2 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Bronze & Black Oxide Coating
Mi Item #03941576
MFR #350N120

Mfr description
350N120 5/16" NITRO DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Drill Bit Size
    5/16 in
  • Flute Length
    2-1/2 in
  • Overall Length
    4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bronze & Black Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7N
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    350N
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)