Motion
DRM659-BK
Drum Cover - 55 gal Capacity, Steel Material
MI ITEM #03941590
MFR #DRM659-BK
Price$396.32/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cover - 55 gal Capacity, Steel Material
MI ITEM #03941590
MFR #DRM659-BK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$396.32/bx

Specifications

Dimensions

  • Diameter
    24 in

Details

  • Compatible Drum Capacity
    55 gal (US)
  • Drum Cover Closing Style
    Hinged Self-Closing
  • Drum Top Sheet Shape
    Round
  • Material
    Steel

Overview

Mfr description
DRM659-BK LATCHING DRUM LID BLK/55GA
  • Latching design opens and closes with one hand for easy in-and-out drum access - keep drums covered and avoid haz waste fines
  • Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents dry and secure
  • Easy-access lid closes securely to help you meet hazardous waste regs
  • Hinge stops keep lid upright when open
  • Durable, chemical-resistant powder coat helps ensure long service life
  • Lockable latch helps prevent unauthorized access
  • Hinge pin is made for easy lid removal without loosening band around drum
  • Multiple lid color options allow you to segregate drums for safe, compliant filling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought