Motion
PAK466
Spill Platform - Low Density Polyethylene, 50000 lbs Load Capacity, 35 gal Sump Capacity, Dimensions: 54-1/2 x 54-1/2 x 4-1/4 in
Mi Item #03941596
MFR #PAK466
Price$899.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Platform - Low Density Polyethylene, 50000 lbs Load Capacity, 35 gal Sump Capacity, Dimensions: 54-1/2 x 54-1/2 x 4-1/4 in
Mi Item #03941596
MFR #PAK466

Mfr description
PAK466 POLY MODULAR SPILL DECK 4 DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$899.56/each

Specifications

Dimensions

  • Dimensions
    54-1/2 x 54-1/2 x 4-1/4 in
  • Height
    4-1/4 in
  • Length
    54-1/2 in
  • Weight
    104 lbs
  • Width
    54-1/2 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175
  • Color
    Black/White
  • Drain
    No Drain
  • Drum Configuration
    2 x 2
  • Load Capacity
    50000 lbs
  • Low Profile
    Low Profile
  • Material
    Low Density Polyethylene
  • Number Of Drums
    4
  • Number of Grates
    2
  • Storage Direction
    Vertical
  • Sump Capacity
    35 gal (US)
  • Type
    Platform
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)