Motion
PAK750-WOD
Spill Containment Basin, Sump Capacity: 605gal, Material: Polyethylene, Dimensions: 62-1/4 x 87 x 32-3/4"
Mi Item #03941598
MFR #PAK750-WOD
Price$1,657.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Basin, Sump Capacity: 605gal, Material: Polyethylene, Dimensions: 62-1/4 x 87 x 32-3/4"
Mi Item #03941598
MFR #PAK750-WOD

Mfr description
PAK750-WOD 605GA TANK CNMT W/O DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,657.98/each

Specifications

Dimensions

  • Dimensions
    62-1/4 x 87 x 32-3/4 in
  • Height
    32-3/4 in
  • Length
    87 in
  • Weight
    108 lbs
  • Width
    62-1/4 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175
  • Color
    Black
  • Drain
    Drain Not Included
  • Material
    Polyethylene
  • Number Of Drums
    1
  • Storage Direction
    Horizontal
  • Sump Capacity
    605 gal (US)
  • Type
    Basin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)