Motion
PAK921
Drum Tray - Sump Capacity: 17.95 gal, Material: Low Density Polyethylene, Dimensions: 28-1/4 x 40-1/4 x 5 in
MI ITEM #03941599
MFR #PAK921
Price$88.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Tray - Sump Capacity: 17.95 gal, Material: Low Density Polyethylene, Dimensions: 28-1/4 x 40-1/4 x 5 in
MI ITEM #03941599
MFR #PAK921

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.65/each

Specifications

Dimensions

  • Dimensions
    28-1/4 x 40-1/4 x 5 in
  • Height
    5 in
  • Interior Bottom Length
    36 in
  • Interior Bottom Width
    24 in
  • Length
    40-1/4 in
  • Width
    28-1/4 in

Details

  • Color
    Black
  • Material
    Low Density Polyethylene
  • Sump Capacity
    17.95 gal (US)

Overview

Mfr description
PAK921 UTILITY TRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought