Motion
101-8255-16

REXNORD INC
101-8255-16

Screw Conveyor Part - Thermoplastic, 1.181 in Bore Dia., 2.44 in Length
MI ITEM #03941656
MFR #101-8255-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-8255-16

Screw Conveyor Part - Thermoplastic, 1.181 in Bore Dia., 2.44 in Length
MI ITEM #03941656
MFR #101-8255-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-8255-16 IDLER WHEEL 25T 30MM BORE
  • 820 Series Molded Non-Split Drum with 25Teeth
  • 30mm Round Idler Bore in LF material

Specifications

  • Part Type
    Idler Wheel
  • Bore Diameter
    1.181 in
  • Country of Origin
    Mexico
  • Overall Length
    2.44 in
  • Overall Width
    6.09 in
  • Compatible Bore Diameter
    30 mm
  • Material
    LF
  • Series
    Thermoplastic
  • Weight
    0.50 lb
  • Length
    7.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text