Motion
CG-L040
FOOT BRACKET (2 REQUIRED)
Mi Item #03941900
MFR #CG-L040
Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FOOT BRACKET (2 REQUIRED)
Mi Item #03941900
MFR #CG-L040

Mfr description
CG-L040 FOOT BRACKET (2 REQUIRED)
  • CG1 mounting brackets
  • Type: flange, foot, trunnion, single & double clevis
  • Applicable to all bore sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.05/each

Specifications

Details

  • Country of Origin
    JP
  • Hardware Type
    Foot Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)