Motion
190600-5C
Aeroquip (Eaton) 190600 Sery Marine Military Sae 37° (jic) Flare Swivel - Stainless Steel Material, 5/16 in Hose ID, Female
Mi Item #03941950
MFR #190600-5C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190600 Sery Marine Military Sae 37° (jic) Flare Swivel - Stainless Steel Material, 5/16 in Hose ID, Female
Mi Item #03941950
MFR #190600-5C

Mfr description
190600-5C JIC SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.31 in
  • Dash Size
    5
  • End 1 Size
    -5
  • End 2 Size
    0.313 in
  • Height
    0.62 in
  • Hex Body
    0.6300 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    1.17 in
  • Hose Dash Size
    5
  • Hose Diameter
    0.3100 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.23 in
  • Length
    1.68 in
  • Outer Diameter
    0.62 in
  • Overall Length
    1.68 in
  • Overall Weight
    0.13 lb
  • SAE Size
    -5
  • Size
    -5
  • Thread Size
    1/2-20 UNF
  • Weight
    0.13 lb
  • Width
    0.62 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Both Ends Gender Type
    Female to Female
  • Compatible Hose Series
    2807
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    JIC 37
  • End 1 Thread
    1/2-20
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    Everflex
  • Manufacturer Catalog Number
    190600-5C
  • Manufacturer Upc Number
    678146123084
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    4000 psi
  • Maximum Swivel Torque
    16 ft-lbs
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146123084
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)