Motion
NO 3 192 EZYOUT

GREENFIELD INDUSTRIES
NO 3 192 EZYOUT

Screw Extractor or Set - 5/32 in, 2.6880 in, 68.28 mm Overall Length
MI ITEM #03941978
MFR #NO 3 192 EZYOUT
Price$7.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
NO 3 192 EZYOUT

Screw Extractor or Set - 5/32 in, 2.6880 in, 68.28 mm Overall Length
MI ITEM #03941978
MFR #NO 3 192 EZYOUT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.14/each

Specifications

Dimensions

  • Drill Size
    5/32 in
  • Overall Length
    2.6880 in, 68.28 mm
  • Screw Size Range
    5/16 to 7/16 in

Overview

Mfr description
C53653 #3 192 EZY-OUT SCREW EXTRACTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought