Overview
Mfr description
C54414 #1002 M6X1 D5 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM6 x 1
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardMetric Coarse
- Overall Length2-1/2 in
- Series1002
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data