Motion
G201
Safety Goggle - Transparent, Polycarbonate Lens, ANSI Z87.1, CE EN 166 Rating
MI ITEM #03942049
MFR #G201
List Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Polycarbonate Lens, ANSI Z87.1, CE EN 166 Rating
MI ITEM #03942049
MFR #G201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.44/each for your price

Overview

Mfr description
G201 VENTED GOGGLES

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Size
    Universal
  • Protection Type
    Impact
  • UV Protection
    Provides UV Protection
  • Lens Material
    Polycarbonate
  • Approval Listing Regulations
    ANSI Z87.1, CE EN 166
  • Ventilation
    Direct Vent
  • Fit
    Regular
  • UPC_NO
    814992004010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought