Motion
RRU75 HUB 3/8 N/KW

LOVEJOY INC
RRU75 HUB 3/8 N/KW

68514413740 Center Dropout Shaft-to-Shaft Coupling - 75 Cplg Size, 2.5000 in OD, 4.2700 in OAL, Steel
Mi Item #03942107
MFR #RRU75 HUB 3/8 N/KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRU75 HUB 3/8 N/KW

68514413740 Center Dropout Shaft-to-Shaft Coupling - 75 Cplg Size, 2.5000 in OD, 4.2700 in OAL, Steel
Mi Item #03942107
MFR #RRU75 HUB 3/8 N/KW

Mfr description
RRU75 X 3/8 MPB ITEM#68514413740
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    75
  • Distance Between Shafts
    1.81 in
  • Flange Outside Diameter
    2-1/2 in
  • Hub Outside Diameter
    2.5000 in
  • Length Through Bore
    1.2500 in
  • Max Angular Misalignment
    4.5 °
  • Max Parallel Misalignment
    0.028 in
  • Maximum Bore Diameter
    1.2500 in
  • Min Bore Diameter
    0.3750 in
  • Overall Length
    4.2700 in
  • Weight
    1.68 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Horsepower @ 100 RPM
    0.28 hp
  • Hub Flange Material
    Steel
  • Manufacturer Product Page
  • Max Rpm
    20000 rpm
  • Spring Coupling Type
    Center Dropout Shaft-to-Shaft
  • Spring Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)