Motion
VLA200744-N

INA (SCHAEFFLER)
VLA200744-N

Slewing Ring - VLA Series, Four-Point Contact, External Gear, 24.9610 in, 634 mm ID, 32.9961 in OD, 56 mm Width
MI ITEM #03942202
MFR #VLA200744-N
Price$14,703.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
VLA200744-N

Slewing Ring - VLA Series, Four-Point Contact, External Gear, 24.9610 in, 634 mm ID, 32.9961 in OD, 56 mm Width
MI ITEM #03942202
MFR #VLA200744-N

Mfr description
VLA200744-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,703.66/each

Specifications

Dimensions

  • Bolt Circle Diameters
    662 (Inner) mm, 785 (Outer) mm
  • Inside Diameter  
    24.9610 in, 634 mm
  • Outside Diameter  
    32.9961 in
  • Overall Width  
    56 mm
  • Pitch Diameter
    32.5980 in, 828 mm
  • Weight
    120.152 lbs, 54.5 kg

Details

  • Axial Dynamic Load Capacity
    171000 N
  • Axial Static Load Capacity
    530000 N
  • Closure Type
    Sealed
  • Gear Tooth Load Capacity
    21300 N
  • Gear Type
    External Gear
  • Number of Gear Teeth
    138
  • Number Of Mounting Holes
    18 (Outer), 16 (Inner)
  • Operating Temperature Range
    -25 to +80 °C
  • Product Type
    Slewing Rings
  • Radial Dynamic Load Capacity
    31000 lbf
  • Radial Static Load Capacity
    44500 lbf
  • Series
    VLA
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    4054365966484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)