Motion
984-03-10

Shop Vac Corp
984-03-10

Wet/Dry Vacuum Cleaner - Steel, 4 hp, 11.5 A, 55 gal Tank Capacity
Mi Item #03942513
MFR #984-03-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Shop Vac Corp
984-03-10

Wet/Dry Vacuum Cleaner - Steel, 4 hp, 11.5 A, 55 gal Tank Capacity
Mi Item #03942513
MFR #984-03-10

Mfr description
9840310 55GAL 4.0HP WET/DRY SHOP V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    35 ft

Details

  • Amperage
    11.5 A
  • Horsepower
    4 hp
  • Includes
    Steel Band Dolly
  • Material
    Steel
  • Meets Industry Standards By
    UL
  • Power Type
    Electric
  • Tank Capacity
    55 gal (US)
  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bagless
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)