Overview
Mfr description
CFFU1301
Specifications
- Bearing ElementNeedle Rollers
- Roller ShapeFlat
- Roller Diameter
- Roller Width
- Roller MaterialCarbon Steel
- Stud Diameter
- Head TypeSlotted Head
- Thread Length32 mm
- Thread SizeM30 x 1.5
- Thread TypeISO
- Precision RatingClass 0, JIS
- Radial Dynamic Load Capacity45400 N
- Radial Static Load Capacity85100 N
- Manufacturer Upc Number4549557012730
- UPC_NO4549557012730
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data