Motion
UCFCX06-104D1

NTN
UCFCX06-104D1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #03942881
MFR #UCFCX06-104D1
Price$229.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFCX06-104D1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #03942881
MFR #UCFCX06-104D1

Mfr description
UCFCX06-104D1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.40/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.1406 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1.4219 in
  • Length Through Bore
    1-11/16 in
  • Outside Diameter
    5.0000 in
  • Overall Length
    5.0000 in
  • Overall Length Diameter  
    5.0000 in
  • Overall Width
    1.6875 in
  • Weight
    3.4 lbs

Details

  • Bearing Number
    UC207-104D1
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FCX06D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359212730
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    UC207-104D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFCX
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359212730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)