Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2700-L-08-08X2.970

2700-L-08-08 X 2.97" BLKD
MI ITEM #03942991
MFR #2700-L-08-08X2.970

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2700-L-08-08 X 2.97" BLKD

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Size
    1/2 in
  • End 2 Thread
    3/4-16 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2700
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text