Motion
60 DLT HUB1-1/4

LOVEJOY INC
60 DLT HUB1-1/4

68514439095 Flex Link-Type Coupling Hub - 60 Cplg Size, 10.2500 in Bore, Triangular, Ductile Iron
MI ITEM #03943063
MFR #60 DLT HUB1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
60 DLT HUB1-1/4

68514439095 Flex Link-Type Coupling Hub - 60 Cplg Size, 10.2500 in Bore, Triangular, Ductile Iron
MI ITEM #03943063
MFR #60 DLT HUB1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-DLT HUB-1-1/4-1/4X1/8KW

Specifications

  • Coupling Size Code
    60
  • Hub Shape
    Triangular
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Hub Material
    Ductile Iron
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Bolt Circle Diameter
    3.8800 in
  • Series
    Deltaflex
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390951
  • UPC_NO
    685144390950

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text