Motion
1025G FLEX HUB W/SETSCREW 3.3750 NON-STK

FALK
1025G FLEX HUB W/SETSCREW 3.3750 NON-STK

Gear Coupling Hub - Cplg Size: 1025G, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #03943116
MFR #1025G FLEX HUB W/SETSCREW 3.3750 NON-STK
Price$870.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G FLEX HUB W/SETSCREW 3.3750 NON-STK

Gear Coupling Hub - Cplg Size: 1025G, Bore Type: Finished w/ Keyway, Full Flex, Material: Steel
Mi Item #03943116
MFR #1025G FLEX HUB W/SETSCREW 3.3750 NON-STK

Mfr description
1025G FLEX HUB W/SETSCREW 3.3750 NON-STK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.00/each

Specifications

Dimensions

  • Bore - Side 1
    3.3750 in, 85.72 mm
  • Bore Diameter
    3.3750 in
  • Coupling Overall Length
    6-1/4 in
  • Coupling Size Code
    1025G
  • Hub Diameter
    5.14 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore
    3.03 in
  • Sleeve Outside Diameter
    8.38 in
  • Weight
    12.50 lbs

Details

  • Bolt Type
    Set Screw
  • Bore Type
    Finished w/ Keyway
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Design Features
    Flexible Hub, With Set Screw
  • Flex Type
    Full Flex
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Set Screw Hub
  • Includes
    Set Screw
  • Manufacturer Catalog Number
    0788525
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Shaft Attachment
    Set Screw
  • Torque Capacity
    66150 in
  • UPC_NO
    782934151156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)