Motion
AH 3232 G

SKF
AH 3232 G

Withdrawal Sleeve - 130 mm Length, 1:12 Taper
MI ITEM #03943136
MFR #AH 3232 G
Your Price$2,703.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3232 G

Withdrawal Sleeve - 130 mm Length, 1:12 Taper
MI ITEM #03943136
MFR #AH 3232 G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,703.93/each(List $3,379.92)

Overview

Mfr description
AH3232G WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    23232
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    150 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB30
  • Hydraulic Nut Number
    HMV 34 E
  • Series
    AH32
  • UPC_NO
    7316570764314
  • Weight
    8.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text