Motion
30207 J2/Q

SKF
30207 J2/Q

Tapered Roller Bearing Full Assembly - 35 mm Bore, 72 mm OD, 17 mm Cone Width, 15 mm Cup Width
MI ITEM #03943236
MFR #30207 J2/Q
Price$64.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30207 J2/Q

Tapered Roller Bearing Full Assembly - 35 mm Bore, 72 mm OD, 17 mm Cone Width, 15 mm Cup Width
MI ITEM #03943236
MFR #30207 J2/Q

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.21/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    72 mm
  • Overall Width
    0.7188 in
  • Weight
    0.74 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    302
  • UPC_NO
    7316570514148

Overview

Mfr description
30207 J2/Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought