Motion
32207 J2Q

SKF
32207 J2Q

Tapered Roller Bearing Full Assembly - 35 mm Bore, 72 mm OD, 23 mm Cone Width, 19 mm Cup Width
Mi Item #03943237
MFR #32207 J2Q
Price$75.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32207 J2Q

Tapered Roller Bearing Full Assembly - 35 mm Bore, 72 mm OD, 23 mm Cone Width, 19 mm Cup Width
Mi Item #03943237
MFR #32207 J2Q

Mfr description
32207 REPLACES 32207 J2/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.43/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter
    72 mm
  • Overall Width
    24.25 mm
  • Weight
    1 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577005854
  • Operating Temperature Range
    250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316577444790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)