Motion
BLU101
Sorbent Mat - Perforated, Polypropylene Material, Blue Color, 15 in Wide, 19 in Long, 34 gal Absorbent Capacity per Package, Natural Recycled Fiber Composition
MI ITEM #03943253
MFR #BLU101
Price$105.04/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Blue Color, 15 in Wide, 19 in Long, 34 gal Absorbent Capacity per Package, Natural Recycled Fiber Composition
MI ITEM #03943253
MFR #BLU101

Mfr description
BLU101 PIGBLUE HVY WGT 15X19
  • Pound for pound our most absorbent mat
  • No leak zones means consistent construction produces a mat that's free of light spots to absorb liquid evenly for better wicking and retention
  • Stays together, even when picking up or shifting a fully saturated mat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.04/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Weight
    16.5 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    34 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), ASTM E84-08, NFPA 99
  • Color
    Blue
  • Composition
    Natural Recycled Fiber
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)