Motion
K11508-2
Speed Reducer Shaft Kit - Drive Shaft, 2.0000 in Shaft Dia., Steel Material
Mi Item #03943365
MFR #K11508-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Shaft Kit - Drive Shaft, 2.0000 in Shaft Dia., Steel Material
Mi Item #03943365
MFR #K11508-2

Mfr description
K11508-2 L.S. SHAFT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    115
  • Overall Length
    15.8280 in
  • Shaft Diameter  
    2.0000 in
  • Weight
    17 lbs

Details

  • Kit Consist of
    Shaft, Locknut, Lockwasher, Key
  • Material
    Steel
  • Series
    115
  • Shaft Type
    Drive Shaft
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)